ABB TA200DU200 O/L RELAY 150-200A A

Item #: 748899

Cat #: TA200DU200

UPC: 013614286067

Sign In or Register to view pricing and more.
3 pole thermal overload relay with 150-200 amp setting range

Overview

3 pole thermal overload relay with 150-200 amp setting range
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: 013614286067, TA200DU200

Specifications

Amps: 200
Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps Range: 150 - 200
Amps: 200
Type: NEMA, Thermal, IEC, Overload Relay
Amps Range: 150 - 200
Poles: 3
Family / Style: A-Line

Customer Reviews

No reviews for this product
(0)