C-h Xtce150g00a Contactor 3 Pole Fvnr

Item #: 748760

Cat #: XTCE150G00A

UPC: 015082395876

Sign In or Register to view pricing and more.
Documents & Guides
Xt Iec Fvnr Contactor, Three-pole, Screw Terminals, 150a, 90 Mm Frame Size, 0no-0nc Contact Configuration, 110v 50 Hz, 120v 60 Hz Coil

Overview

Xt Iec Fvnr Contactor, Three-pole, Screw Terminals, 150a, 90 Mm Frame Size, 0no-0nc Contact Configuration, 110v 50 Hz, 120v 60 Hz Coil
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082395876, XTCE150G00A

Specifications

Type: NEMA/IEC, Contactor
Type: NEMA/IEC, Contactor

Customer Reviews

No reviews for this product
(0)