TFMR 3PH 93KVA 460-460Y266

Item #: 74868

Cat #: DTGB0934S

UPC: 047503000861

Sign In or Register to view pricing and more.
Documents & Guides
93 kVA Drive Isolation Transformer

Overview

93 kVA Drive Isolation Transformer
Also known as: 047503000861, DTGB0934S

Specifications

Volt Amps: 93kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Volt Amps: 93kVA
Secondary Voltage: 266, 460Y
Type: Drive Isolation Transformers

Customer Reviews

No reviews for this product
(0)