Has Been Replaced By Leviton GFNT2-HGI

Item #: 7486

Cat #: 7899-HGI

UPC: 078477317143

Documents & Guides
Has Been Replaced By Leviton GFNT2-HGI20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - Ivory. Has Been Replaced By Leviton GFNT2-HGI - Item #140824
Sign In or Register to view pricing and more.

No associated products found.

Overview

Has Been Replaced By Leviton GFNT2-HGI20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, Hospital Grade, GFCI Ground Fault, Monochromatic, w/Indicator Light, Back & Side 20A Feed-Thru Wired, Steel Strap - Ivory. Has Been Replaced By Leviton GFNT2-HGI - Item #140824
Also known as: 078477317143, 7899-HGI

Specifications

Type: Receptacle, GFCI, Decorator
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Decorator
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)