OS1/OS2 12-fiber total, standard loss, L
Item #: 748562
Cat #: FC29N-12-10AS
UPC: 074983951482
Sign In or Register to view pricing and more.
Documents & Guides
OS1/OS2 12-fiber total, standard loss, LC duplex adapter cassette (color and split sleeve dictated by fiber type), Standard Method A
Overview
OS1/OS2 12-fiber total, standard loss, LC duplex adapter cassette (color and split sleeve dictated by fiber type), Standard Method A
Also known as: 074983951482, FC29N-12-10AS
Specifications
Color: | Blue |
Type: | Singlemode, Fiber Cassette |
Number of Ports: | 12 |
Connector Type: | LC |
Color: | Blue |
Number of Ports: | 12 |
Type: | Singlemode, Fiber Cassette |
Connector Type: | LC |
Customer Reviews
No reviews for this product
(0)