Pressure Switch, Open Type, 30 -10 PSI, Adjustable Range

Item #: 74848

Cat #: 836-C2

UPC: 781180143526

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Open Type No Enclosure, External Bellows, Copper Alloy, 30 - 10 PSI, Adjustable Operating Range, 0.4 - 6 PSI, Adjustable Differential, 65 PSI Maximum Line and 75 PSI Surge Pressure

Overview

Pressure Switch, Open Type No Enclosure, External Bellows, Copper Alloy, 30 - 10 PSI, Adjustable Operating Range, 0.4 - 6 PSI, Adjustable Differential, 65 PSI Maximum Line and 75 PSI Surge Pressure
Also known as: 781180143526, 836-C2

Specifications

Type: External Bellows, Pressure Switch
Material: Copper Alloy
Mounting: Conduit
Range: 10 - 30 PSI, 0.400 - 6 PSI
Type: External Bellows, Pressure Switch
Mounting: Conduit
Material: Copper Alloy
Range: 10 - 30 PSI, 0.400 - 6 PSI

Customer Reviews

No reviews for this product
(0)