Category 6A, Plenum, 23/4-UTP (Solid), Blue, 1000' Reel

Item #: 748423

Cat #: 6B-272-2B

UPC:

Documents & Guides
Category 6A, Plenum, 23 AWG, 4 Unshielded Twisted Pairs, Blue, 1000' Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Category 6A, Plenum, 23 AWG, 4 Unshielded Twisted Pairs, Blue, 1000' Reel
10 Gain XP+ CAT 6A cable meets or exceeds all industry requirements including ANSI/TIA-568.2-D. This cable utilizes a proprietary core wrap which assures excellent alien crosstalk performance. This cable fully complies with UL 444 requirements for an unshielded twisted pair product. 10Gain XP+ has a nominal 0.25” (CMP) or 0.275” (CMR) diameter that allows for higher cable density than other CAT 6A cable products. 10Gain XP is ideal for PoE applications requiring higher levels of current and simultaneously up to 10 Gigabit Ethernet.
Also known as: 6B-272-2B

Specifications

Gauge: 23 AWG
Color: Blue
Conductors: 4 Pair
Stranding: Solid
Package Type: Reel
Gauge: 23 AWG
Conductors: 4 Pair
Package Type: Reel
Color: Blue
Stranding: Solid

Customer Reviews

No reviews for this product
(0)