1 1/2, 2:1 Thin Wall+Adhesive, 48" Black, 5 Pcs
Item #: 748392
Cat #: EPS200-1-1/2-48-BLACK-5-PCS
UPC: 051128597262
Sign In or Register to view pricing and more.
Documents & Guides
MMM EPS200-1 1/2-48"-BLACK-5
Overview
MMM EPS200-1 1/2-48"-BLACK-5
3M Heat Shrink Tubing EPS-200 is a 2:1 thin-wall tubing offering the advantages of integral adhesivelined construction. The tubing is made from a flame-retardant, flexible polyolefin with a thin layer of special thermoplastic adhesive. The heatshrinkable outer wall is selectively cross-linked while maintaining the high flow and excellent adhesion of the inner sealant liner. When heated in excess of 121°C (250°F), 3M EPS-200 tubing rapidly shrinks to a skintight fit, forcing the melted adhesive lining to flow and cover the substrate. The adhesive forms a flexible bond with a wide variety of rubbers, plastics and metals. Upon cooling, the adhesive solidifies forming a durable, nondrying, flexible and water resistant barrier. 3M EPS-200 tubing is rated for operation at –55°C (–67°F) to 110°C (230°F). Adhesive reflow will occur at temperatures above 80°C (176°F).
Also known as: 051128597262, EPS200-1-1/2-48-BLACK-5-PCS
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)