Autotransformer, Dry Type, 15/12KVA, 600/480 - 480/380VAC, 3PH

Item #: 74839

Cat #: T2527031

UPC: 047503084526

Documents & Guides
Autotransformer, Dry Type, 15/12 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Wall Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Autotransformer, Dry Type, 15/12 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Wall Mount
Also known as: 047503084526, T2527031

Specifications

Phase: 3
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 15kVA, 12kVA
Primary Voltage: 480, 600
Secondary Voltage: 380/480
Phase: 3
Volt Amps: 15kVA, 12kVA
Secondary Voltage: 380/480
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 480, 600

Customer Reviews

No reviews for this product
(0)