Has Been Replaced by Eaton FAZ-D10/1-NA-SP

Item #: 748367

Cat #: WMZT1D10

UPC: 786685256252

Sign In or Register to view pricing and more.

Overview

TYPE WMZT 10KA 1 POLE 10A D CURVE *** Discontinued ***
Also known as: 786685256252, WMZT1D10

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 10
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)