Liquidtight Connector, 45°, 4", Insulated, Steel/Zinc

Item #: 748276

Cat #: 4QS4400T

UPC: 687855876006

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 45 Degree, Size: 4 Inch, Insulated, Material/Finish: Steel/Zinc

Overview

Liquidtight Connector, 45 Degree, Size: 4 Inch, Insulated, Material/Finish: Steel/Zinc
Also known as: 687855876006, 4QS4400T

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)