30MM SELECTOR PUSH

Item #: 74814

Cat #: 800T-K2AXXX

UPC: 662468186124

Documents & Guides
AB 800T-K2AXXX 30MM SELECTOR PUSH
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800T-K2AXXX 30MM SELECTOR PUSH
Also known as: 662468186124, 800T-K2AXXX

Specifications

Height: 18 in
Type: Back Panel
Family / Style: 800T
Material: Wood
Width: 18 in
Standards: Build America Buy America Compliant
Height: 18 in
Family / Style: 800T
Width: 18 in
Type: Back Panel
Material: Wood
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)