Sensor Photoelectric, Fixed Focus Diffuse, 10-30VDC, 35mA

Item #: 74807

Cat #: 42SRP-6022-QD

UPC: 662073839323

Documents & Guides
Sensor Photoelectric, Series 6000, Fixed Focus Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Visible Red 660 nm LED, Light Source, 27.9 - 28 mm Sensing Distance, 4-Pin, DC Micro QD Connector
Sign In or Register to view pricing and more.

Overview

Sensor Photoelectric, Series 6000, Fixed Focus Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Visible Red 660 nm LED, Light Source, 27.9 - 28 mm Sensing Distance, 4-Pin, DC Micro QD Connector
Series 6000 Compact Photoelectric Sensors provide reliable general purpose sensing in a compact package. This series features a four-turn sensitivity adjustment potentiometer and high speed DC models as fast as 0.2 ms. They are also suitable for very low temperatures to -40 °C (-40 °F).
Also known as: 662073839323, 42SRP-6022-QD

Specifications

Family / Style: 6000
Type: Sensor, Fixed Focus Diffuse, Photoelectric
Range: 27.900 - 28 mm
Volts DC Range: 10 - 30
Family / Style: 6000
Range: 27.900 - 28 mm
Type: Sensor, Fixed Focus Diffuse, Photoelectric
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)