4" PVC 90° Elbow, 60" Radius, DB-60, Gray

Item #: 748050

Cat #: PF9IN

UPC: 034481049647

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Type DB-60, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Type DB-60, Gray
Also known as: 034481049647, PF9IN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 60 in
Type: DB-60
Color: Gray
Diameter: 4 in
Sweep Radius: 60 in
Material: PVC
Angle: 90°
Type: DB-60

Customer Reviews

No reviews for this product
(0)