LED Low-Bay/High-Bay, 160W, 4000K

Item #: 748040

Cat #: CXBAHCM40K8-UL10VL715P

UPC: 849665000341

Sign In or Register to view pricing and more.
LED Low-Bay/High-Bay Luminaire, 160 Watt, 4000K, 80 CRI, 18,000 Lumens, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance and sold separately. DLC Qualified - Mounting: Hook & Cord

Overview

LED Low-Bay/High-Bay Luminaire, 160 Watt, 4000K, 80 CRI, 18,000 Lumens, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance and sold separately. DLC Qualified - Mounting: Hook & Cord
Also known as: 849665000341, CXBAHCM40K8-UL10VL715P

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 18000
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 18000
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)