836T PRESSURE CNTRL

Item #: 74798

Cat #: 836T-T252JX9

UPC: 662073339175

Sign In or Register to view pricing and more.
Documents & Guides
AB 836T-T252JX9 836T PRESSURE CNTRL

Overview

AB 836T-T252JX9 836T PRESSURE CNTRL
Also known as: 662073339175, 836T-T252JX9

Specifications

Amps: 200
Type: Bottom/Underground, Ring Type
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Jaws: 4
Sockets: 1
Type: Bottom/Underground, Ring Type
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)