This product may not be available in all locations.
3
more

RC Transient Suppressor, TeSys D, 110-250VAC, LC1D09-LC1D38, Right Side, In Cavity
Item #: 74797
Cat #: LAD4RCU
UPC: 785901213789
Documents & Guides
RC Transient Suppressor, TeSys D, 110 - 250 Volt AC, LC1D09 - LC1D38, Right Side Mount, In Cavity
Sign In or Register to view pricing and more.
No associated products found.
Overview
RC Transient Suppressor, TeSys D, 110 - 250 Volt AC, LC1D09 - LC1D38, Right Side Mount, In Cavity
TeSys D suppressor module, for LC1D09-D38, LC1DT20-DT40 contactors and CAD control relays. To be used with 110-250V AC control circuit voltage, it provides a RC protection limiting the transient voltage to 3 Uc max. Clip-on side mounting, overall size of the contactor is unchanged. Green Premium compliant (RoHS/REACh).
Also known as: 785901213789, LAD4RCU
Specifications
Type: | Contactor, Resistor/Capacitor |
Poles: | 4 |
Volts AC Range: | 110 - 250 |
Type: | Contactor, Resistor/Capacitor |
Volts AC Range: | 110 - 250 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)