Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 3R

Item #: 747901

Cat #: DT364NRK

UPC: 786685540115

Sign In or Register to view pricing and more.
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685540115, DT364NRK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)