Transformer, 2KVA, 1P, 120/208/240/277V, Isolation

Item #: 74789

Cat #: T279742S

UPC: 047503102046

Sign In or Register to view pricing and more.
Documents & Guides
2 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 11.62" x 5.50" x 5.13". ***Reverse Feed Capable***

Overview

2 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 11.62" x 5.50" x 5.13". ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards Electrostatic shield for enhanced protection
Also known as: 047503102046, T279742S

Specifications

Volt Amps: 2kVA
Phase: 1
Primary Voltage: 120/208/240/277
Volt Amps: 2kVA
Primary Voltage: 120/208/240/277
Phase: 1

Customer Reviews

No reviews for this product
(0)