This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Controller-(25-32) 14 X Ie
Overview
Manual Motor Controller-(25-32) 14 X Ie
Also known as: 015082784892, PKZM0-32
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 32 |
Volts AC: | 600 |
IP/NEMA Rating: | IP20 |
Amps Range: | 25 - 32 |
Mounting: | Panel |
Amps: | 32 |
IP/NEMA Rating: | IP20 |
Poles: | 3 |
Volts AC: | 600 |
Amps Range: | 25 - 32 |
Customer Reviews
No reviews for this product
(0)