3" PVC 45° Elbow, 24" Radius, Schedule 80, Gray, Bell End

Item #: 747815

Cat #: UB7DLB

UPC: 034481185086

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 80, Bell End

Overview

3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 80, Bell End
Also known as: 034481185086, UB7DLB

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 45°
Sweep Radius: 24 in
Diameter: 3 in
Material: PVC
Angle: 45°
Color: Gray
Type: Schedule 80
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)