P1 Heat Shrink Cass,1"x.25"x.13" dia,WH

Item #: 74780

Cat #: H100X025H1C

UPC: 074983010127

Sign In or Register to view pricing and more.
The portable printer die-cut heat shrink labels in white are made of military-grade polyolefin. They measure 0.13" (3.1mm) diameter, 1" (25.4mm) length, and 0.25" (6.4mm) width and have a wire range of 22û18 AWG. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 100 labels per cassette.

Overview

The portable printer die-cut heat shrink labels in white are made of military-grade polyolefin. They measure 0.13" (3.1mm) diameter, 1" (25.4mm) length, and 0.25" (6.4mm) width and have a wire range of 22û18 AWG. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 100 labels per cassette.
P1 Cassette, Heat Shrink Tubing, Mil Grade Polyolefin, 1 Inch Wide x 0.25 Inch High, White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Meets print performance requirements of MIL-M-81531 and MIL-STD-202F Method 215A, Solution A, C, and D, Meets UL Standard 224 for flammability, Shrink ratio 3 to 1, Non-adhesive flattened heat shrinkable polyolefin for wire/cable identification.
Also known as: 074983010127, H100X025H1C

Specifications

Material: Polyolefin
Type: Wire Marker, Heat Shrink
Width: 1/8 in
Color: White
Material: Polyolefin
Width: 1/8 in
Type: Wire Marker, Heat Shrink
Color: White

Customer Reviews

No reviews for this product
(0)