Decora Wallplate, 3-Gang, Nylon, Ivory

Item #: 7478

Cat #: 80411-NI

UPC: 078477488676

Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477488676, 80411-NI

Specifications

Gangs: 3
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory
Gangs: 3
Material: Thermoplastic, Nylon
Mounting: Device
Color: Ivory

Customer Reviews

No reviews for this product
(0)