Push Button, 30mm, Full Guard, Red, 1NO Contact, NEMA 4/4X/13

Item #: 747759

Cat #: 9001SKR1RH5

UPC: 785901042082

Push Button, 30 mm, Full Guard, Red, 1 Normally Open, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 30 mm, Full Guard, Red, 1 Normally Open, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC

This Harmony 9001SK, modular flush red push button with full guard has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NO contact. This flush push button with full guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Also known as: 785901042082, 9001SKR1RH5

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Standards: California Proposition 65
Type: Flush Pushbutton
Mounting: Panel
Size: 30 mm
Type: Flush Pushbutton
Color: Red
Standards: California Proposition 65