Terminal Block, Test-Disconnect, Tension-Clamp, 2.5 mm², 400V, 10A, Pivoting, Dark Beige

Item #: 747726

Cat #: 1779010000

UPC: 032248184556

Documents & Guides
Terminal Block, Test-Disconnect, Tension-Clamp Connection, 2.5 mm², 400 Volt, 10 Amp, Pivoting, Dark Beige
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Test-Disconnect, Tension-Clamp Connection, 2.5 mm², 400 Volt, 10 Amp, Pivoting, Dark Beige
Tension clamp technology is a universal contact system for all common conductor connection types. Its fantastic level of flexibility makes the tension clamp a profitable alternative connection.
Also known as: 032248184556, 1779010000

Specifications

Type: Terminal Block
Amps: 10
Mounting: DIN Rail
Color: Dark Beige
Size: 2.500 mm
Type: Terminal Block
Mounting: DIN Rail
Size: 2.500 mm
Amps: 10
Color: Dark Beige

Customer Reviews

No reviews for this product
(0)