LED Exit Sign, Single Face, Red Letters, 120/277V

Item #: 747707

Cat #: CHX61

UPC: 080083574629

Sign In or Register to view pricing and more.
Documents & Guides
LED Exit Sign, Single Face, White Housing/Red Letters, 120/277 Volt, White Finish, City of Chicago Fire Code

Overview

LED Exit Sign, Single Face, White Housing/Red Letters, 120/277 Volt, White Finish, City of Chicago Fire Code
The Sure-Lites CHX series is a UL924 code compliant and Chicago approved LED Exit. It is available with AC only mode or self-powered that will operate for a minimum of 90 minutes during a power outage.
Also known as: 080083574629, CHX61

Specifications

Mounting: Surface
Wattage: 3
Material: Steel
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Surface
Material: Steel
Light Technology: LED
Wattage: 3
Color: White/Red
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)