Sensor Photoelectric, Sharp cutoff Diffuse, 10 - 30 VDC, 35mA

Item #: 74766

Cat #: 42SRP-6032

UPC: 662073839446

Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Sharp Cutoff Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED, Light Source, 5 - 76 mm Sensing Distance, 3 meter, 300 Volt Cable

Overview

Sensor Photoelectric, Series 6000, Sharp Cutoff Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED, Light Source, 5 - 76 mm Sensing Distance, 3 meter, 300 Volt Cable
Also known as: 662073839446, 42SRP-6032

Specifications

Family / Style: 6000
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Length: 3 m
Range: 5 - 76 mm
Volts DC Range: 10 - 30
Family / Style: 6000
Length: 3 m
Volts DC Range: 10 - 30
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Range: 5 - 76 mm

Customer Reviews

No reviews for this product
(0)