Selector Switch, 2 Position, Illuminated, Amber Knob, Plastic

Item #: 74762

Cat #: 800FP-LSM20

UPC: 662074311989

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Illuminated Amber Knob, Plastic, 22.5 mm, Operator Only

Overview

Selector Switch, 2 Position, Maintained, Illuminated Amber Knob, Plastic, 22.5 mm, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LSM20 from Rockwell Automation® is a two-position, 22 mm illuminated selector switch. It has an amber knob and standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074311989, 800FP-LSM20

Specifications

Color: Amber
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800F
Material: Plastic
Color: Amber
Size: 22.5 mm
Family / Style: 800F
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: 2 Position, Illuminated, Selector Switch
Material: Plastic

Customer Reviews

No reviews for this product
(0)