TFMR 1PH 1.5KVA 120/208/240/277-120/240

Item #: 74760

Cat #: T279741S

UPC: 047503102022

Documents & Guides
1.5 kVA Dry Type Distribution Transformer
Sign In or Register to view pricing and more.

No associated products found.

Overview

1.5 kVA Dry Type Distribution Transformer
Also known as: 047503102022, T279741S

Specifications

Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 120/208/240/277
Volt Amps: 1.500kVA
Primary Voltage: 120/208/240/277
Phase: 1

Customer Reviews

No reviews for this product
(0)