TFMR 1PH 5.0KVA 190-440-120/240

Item #: 74753

Cat #: TF252520S

UPC: 047503087848

Documents & Guides
TFMR:EXPORT 1 PH 5.0KVA
Sign In or Register to view pricing and more.

No associated products found.

Overview

TFMR:EXPORT 1 PH 5.0KVA
Also known as: 047503087848, TF252520S

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 416, 220/380, 190/200/400/440
Volt Amps: 5kVA
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 416, 220/380, 190/200/400/440
Secondary Voltage: 110/220
Type: Dry Type Transformer
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)