Reciprocating Saw Blades, Bi-Metal

Item #: 747465

Cat #: 2018412114R

UPC: 082472201840

Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blades, Bi-Metal, 12" x 1" x .042", 5-Pack

Overview

Reciprocating Saw Blades, Bi-Metal, 12" x 1" x .042", 5-Pack
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability  STRAIGHTER CUTS IN LARGE DIAMETER MATERIALS  Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
Also known as: 082472201840, 2018412114R

Specifications

Width: 1 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 12 in
Width: 1 in
Length: 12 in
Type: Reciprocating Saw Blade, 14 TPI

Customer Reviews

No reviews for this product
(0)