1.5kva 190/ /440-110/220 50/60

Item #: 74739

Cat #: HS14F1.5BS

UPC: 783472127726

Documents & Guides
features:180/200 Deg C Insulation System, 115 Deg C Temperature Rise, Copper Lead Wire Termination, Application:hazardous Location, Indoor/outdoor, Standard:ul(canada And Us), Ce, Nec, Wattage:1.5kva, Input Voltage:190/200/208/220/380/400/415/440, 200/208/230/400/415/460, 208/240/415/480v Ac, Output Voltage:110/220, 115/230, 120/240v Ac, Frequency Rating:50/60hz, Phase:1, Maximum Input Current:6.8/3.4a, Maximum Output Current:13.6/6.8a, Enclosure:NEMA 3r, Class 1 Div 2 Groupa D, Width:10in, Depth7in, Height:12in
Sign In or Register to view pricing and more.

No associated products found.

Overview

features:180/200 Deg C Insulation System, 115 Deg C Temperature Rise, Copper Lead Wire Termination, Application:hazardous Location, Indoor/outdoor, Standard:ul(canada And Us), Ce, Nec, Wattage:1.5kva, Input Voltage:190/200/208/220/380/400/415/440, 200/208/230/400/415/460, 208/240/415/480v Ac, Output Voltage:110/220, 115/230, 120/240v Ac, Frequency Rating:50/60hz, Phase:1, Maximum Input Current:6.8/3.4a, Maximum Output Current:13.6/6.8a, Enclosure:NEMA 3r, Class 1 Div 2 Groupa D, Width:10in, Depth7in, Height:12in
Also known as: 783472127726, HS14F1.5BS

Specifications

Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 190/200/208/220/380/400/415/440, 200/208/230/400/415/460, 208/240/415/480
Secondary Voltage: 110/220
Volt Amps: 1.500kVA
Primary Voltage: 190/200/208/220/380/400/415/440, 200/208/230/400/415/460, 208/240/415/480
Phase: 1
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)