Selector Switch, 3 Position, Illuminated Green Knob, 22.5mm

Item #: 74737

Cat #: 800FP-LSM33

UPC: 662073824398

Documents & Guides
Selector Switch, 3 Position, Maintained, Illuminated Green Knob, 22.5 mm, Plastic, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 3 Position, Maintained, Illuminated Green Knob, 22.5 mm, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LSM33 from Rockwell Automation® is a three-position, 23 mm illuminated selector switch. It is maintained and has a green knob with standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073824398, 800FP-LSM33

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Illuminated, 3 Position, Selector Switch
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Family / Style: 800F
Type: Illuminated, 3 Position, Selector Switch
Amps: 10
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)