Speed Link With Hook, Length 6.6', Diameter 1.5mm, Steel

Item #: 747257

Cat #: SLK15L2

UPC: 782856801474

Sign In or Register to view pricing and more.
Documents & Guides
Speed Link With Hook, Length 6.6 Foot, Diameter 1.5mm, Steel/Electro-Galvanized

Overview

Speed Link With Hook, Length 6.6 Foot, Diameter 1.5mm, Steel/Electro-Galvanized
Also known as: 782856801474, SLK15L2

Specifications

Diameter: 1.500 mm
Length: 6.600 ft
Material: Steel
Diameter: 1.500 mm
Material: Steel
Length: 6.600 ft

Customer Reviews

No reviews for this product
(0)