BLM ECP2334T-4 20HP 1765RPM 3

Item #: 747220

Cat #: ECP2334T-4

UPC: 781568136478

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP2334T-4 20HP 1765RPM 3

Overview

BLM ECP2334T-4 20HP 1765RPM 3
Also known as: 781568136478, ECP2334T-4

Specifications

Phase: 3
Amps: 24
Horsepower: 20
Phase: 3
Horsepower: 20
Amps: 24

Customer Reviews

No reviews for this product
(0)