Channel, with Holes, PVC Coated Steel, 1.67" x .92" x 10'

Item #: 747154

Cat #: DCC4888/110SIX

UPC: 769555016064

Sign In or Register to view pricing and more.
Documents & Guides
Channel, with Holes, PVC Coated Steel, 1.67" x .92" x 10'

Overview

Channel, with Holes, PVC Coated Steel, 1.67" x .92" x 10'
Also known as: 769555016064, DCC4888/110SIX

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Mounting: Rack
Color: Black
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)