Sensor, Photoelectric, Polarized Retro reflective, 10-55VDC, 20-40VAC

Item #: 74715

Cat #: 42GRU-9201

UPC: 662073868491

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Polarized Retro-Reflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Infrared, 4.9 meter, Sensing Distance, Single Pole, Double Throw, Relay, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Polarized Retro-Reflective, 10 - 55 Volt DC, 20 - 40 Volt AC, Infrared, 4.9 meter, Sensing Distance, Single Pole, Double Throw, Relay, 2 meter, 300 Volt Cable
Also known as: 662073868491, 42GRU-9201

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Range: 4.900 m
Length: 2 m
Volts DC Range: 10 - 55
Volts AC Range: 20 - 40
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Length: 2 m
Volts AC Range: 20 - 40
Range: 4.900 m
Volts DC Range: 10 - 55

Customer Reviews

No reviews for this product
(0)