Power Supply, Switching, 10A @ 50VDC Out, 6 x 3A @ 20VDC

Item #: 747129

Cat #: 80026-044-06-R

UPC: 883809802705

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Switching, 10 Amp @ 50 Volt DC Out, 6 x 3 Amp @ 20 Volt DC

Overview

Power Supply, Switching, 10 Amp @ 50 Volt DC Out, 6 x 3 Amp @ 20 Volt DC
Our air- and liquid-cooled PowerFlex® 7000 medium voltage variable frequency drive (VFD) is available in a broad power range: 150…25,350 kW (200…34,000 Hp), rated 2.4…6.6 kV AC. These high-performance VFDs feature power regeneration capabilities and deliver soft-starting, variable speed, torque, direction and stopping control for standard induction or synchronous AC motors.
Also known as: 883809802705, 80026-044-06-R

Specifications

Volts DC: 50
Amps: 10
Mounting: Surface
Phase: 1
Volts DC: 50
Mounting: Surface
Amps: 10
Phase: 1

Customer Reviews

No reviews for this product
(0)