Starter, Manual, 3P, 16A, 690VAC, Push Button

Item #: 74703

Cat #: 140A-C2A-C16

UPC: 781180125904

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Manual, 3-Pole, 16 Amp, 690 Volt AC, Push Button, 10.0 -16.0 Amp Range

Overview

Starter, Manual, 3-Pole, 16 Amp, 690 Volt AC, Push Button, 10.0 -16.0 Amp Range
Also known as: 781180125904, 140A-C2A-C16

Specifications

Phase: 3
Type: Starter, Manual, Pushbutton
Amps: 16
Amps Range: 10 - 16
Phase: 3
Amps: 16
Type: Starter, Manual, Pushbutton
Amps Range: 10 - 16

Customer Reviews

No reviews for this product
(0)