Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 14W, 120-277V

Item #: 746885

Cat #: EC5T514JUNV2

UPC: 027557580885

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear 2 lamps, ballast factor of 1.00, J-can 14W/120/277V
Also known as: 027557580885, EC5T514JUNV2

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 14
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)