This product has been discontinued.
5900 lumens, 93.9 LPW, 4000K, 0-10V Dimming
Item #: 746863
Cat #: WS4-59L-40K-10V-FD
UPC: 849665000631
Sign In or Register to view pricing and more.
Documents & Guides
LED Wet Location, 4', 63W, Linear, 120-277V, 5900 Lumen, 4000K, Dimming: 0-10V
Overview
LED Wet Location, 4', 63W, Linear, 120-277V, 5900 Lumen, 4000K, Dimming: 0-10V
Also known as: 849665000631, WS4-59L-40K-10V-FD
Specifications
Wattage: | 63 |
Type: | 2-Lamp, Vaportite, 0-10V Dimming |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 63 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | 2-Lamp, Vaportite, 0-10V Dimming |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)