Circuit Breaker, Miniature, 10A, 1P, Neutral Supplementary, Trip C

Item #: 746835

Cat #: 1492-SPM1C100-N

UPC: 885630617640

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 10 Amp, 1-Pole, 277VAC, 48VDC, Neutral Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 10 Amp, 1-Pole, 277VAC, 48VDC, Neutral Supplementary, Inductive, Trip Curve C
Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve C, 10 A, +Neutral Option
Also known as: 885630617640, 1492-SPM1C100-N

Specifications

Poles: 2
Amps: 10
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Amps: 10
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)