MET 24EN-LD1-67-UNV-L840-CD1-U LED
Item #: 746833
Cat #: 24EN-LD1-67-UNV-L840-CD1-U
UPC: 080083704996
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
MET 24EN-LD1-67-UNV-L840-CD1-U LED, 2X4, EN, 6700, 4000K, UNV 0-10V DRV
Overview
MET 24EN-LD1-67-UNV-L840-CD1-U LED, 2X4, EN, 6700, 4000K, UNV 0-10V DRV
Also known as: 080083704996, 24EN-LD1-67-UNV-L840-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Amps: | 400 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Amps: | 400 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)