Pilot Light, Plastic, Green, 22.5mm, Operator Only

Item #: 74672

Cat #: 800FP-P3

UPC: 662073826002

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 22.5 mm, Green Lens, Plastic, Operator Only

Overview

Pilot Light, 22.5 mm, Green Lens, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P3 from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073826002, 800FP-P3

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Pilot Light
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Material: Plastic
Color: Green
Family / Style: 800F
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)