This product may not be available in all locations.
Breaker, Motor Protection, Auxiliary Contact, Front Mount, 2NO
Item #: 74670
Cat #: 140M-C-AFA20
UPC: 662468966795
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Auxiliary Contact, Front Mount, 2 Normally Open
Overview
Breaker, Motor Protection, Auxiliary Contact, Front Mount, 2 Normally Open
The 140M-C, D, and F frame Motor Protection Circuit Breakers may have two cULus Listings - as Manual, Self-Protected Combination Motor Controllers and as Manual Motor Controllers (with optional approvals for Motor Disconnect and Group Installation). Cat. No. 140M-D8V* can also be applied at the output of a variable frequency drive (VFD) in multi-motor applications.
Also known as: 662468966795, 140M-C-AFA20
Specifications
Volts AC Control: | 120 |
Type: | Lamp Block |
Mounting: | Front |
Family / Style: | 140M |
Volts AC Control: | 120 |
Mounting: | Front |
Type: | Lamp Block |
Family / Style: | 140M |
Customer Reviews
No reviews for this product
(0)