Pilot Light, Plastic, Red, 22.5mm, Operator Only

Item #: 74664

Cat #: 800FP-P4

UPC: 662073826934

Documents & Guides
Pilot Light, 22.5 mm, Red Lens, Plastic, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, 22.5 mm, Red Lens, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P4 from Rockwell Automation® is a pilot light. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073826934, 800FP-P4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Pilot Light
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Material: Plastic
Color: Red
Family / Style: 800F
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)