This product may not be available in all locations.

Pilot Light, Plastic, Yellow, 22.5mm, Operator Only
Item #: 74657
Cat #: 800FP-P5
UPC: 662073826941
Documents & Guides
Pilot Light, 22.5 mm, Yellow Lens, Plastic, Operator Only
Sign In or Register to view pricing and more.
Overview
Pilot Light, 22.5 mm, Yellow Lens, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P5 from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073826941, 800FP-P5
Specifications
Amps: | 200 |
Phase: | 3 |
Volts DC: | 250 |
Type: | Heavy Duty, Non-Fused |
Mounting: | Surface |
Family / Style: | 800F |
Material: | Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Amps: | 200 |
Volts DC: | 250 |
Mounting: | Surface |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Phase: | 3 |
Type: | Heavy Duty, Non-Fused |
Family / Style: | 800F |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)