This product may not be available in all locations.
Breaker, Motor Protection, Auxiliary Contact, Front Mount, 1NO
Item #: 74656
Cat #: 140M-C-AFAR10A01
UPC: 662468966818
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 1 Normally Closed, Auxiliary Contact, 1 Normally Open, Trip Contact, Front Mount
Overview
Breaker, Motor Protection, 1 Normally Closed, Auxiliary Contact, 1 Normally Open, Trip Contact, Front Mount
The 140M-C, D, and F frame Motor Protection Circuit Breakers may have two cULus Listings - as Manual, Self-Protected Combination Motor Controllers and as Manual Motor Controllers (with optional approvals for Motor Disconnect and Group Installation). Cat. No. 140M-D8V* can also be applied at the output of a variable frequency drive (VFD) in multi-motor applications.
Also known as: 662468966818, 140M-C-AFAR10A01
Specifications
Poles: | 2 |
Mounting: | Front |
Family / Style: | 140M |
Type: | Auxiliary/Trip Contact |
Poles: | 2 |
Family / Style: | 140M |
Mounting: | Front |
Type: | Auxiliary/Trip Contact |
Customer Reviews
No reviews for this product
(0)