Switch, Decora, Claro, Ivory

Item #: 746548
Cat #: CA-4PS-IV
UPC: 784276016377
Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch, 4-Way, Decora, 120V, 15A, Ivory

Overview

Claro Switch, 4-Way, Decora, 120V, 15A, Ivory
Claro general purpose switching of all light sources and motor loads, 4-way in ivory
Also known as: 784276016377, CA-4PS-IV

Specifications

Type: 3-Way, Preset, Decora
Wattage: 600
Volts AC: 120
Mounting: Box
Amps: 15
Color: Ivory
Light Technology: Halogen
Type: 3-Way, Preset, Decora
Volts AC: 120
Amps: 15
Light Technology: Halogen
Wattage: 600
Mounting: Box
Color: Ivory

Customer Reviews

No reviews for this product
(0)