Transformer, Dry Type, Distribution, 3KVA, Multi Volt, 1PH, NEMA 3R

Item #: 74652

Cat #: TF279262S

UPC: 047503400043

Documents & Guides
Transformer, Dry Type, Distribution, 3 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Distribution, 3 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
This single phase, low voltage distribution transformer features ground studs for use with non-metallic conduit. This transformer also features quiet operation with sound levels that are below NEMA standards and the transformer also has an electrostatic shield for enhanced protection.
Also known as: 047503400043, TF279262S

Specifications

Phase: 1
Volt Amps: 3kVA
Primary Voltage: 190/208/220/240, 380/416/440/480
Phase: 1
Primary Voltage: 190/208/220/240, 380/416/440/480
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)